This item is Discontinued.

Artistic Weavers AWSR4036-576 Silk Route Rainey Rectangle Handloomed Area Rug; Light Gray - 5 x 7 ft. 6 in. AWSR4036-576

This item is Discontinued.

Artistic Weavers

AWSR4036-576 Silk Route Rainey Rectangle Handloomed Area Rug; Light Gray - 5 x 7 ft. 6 in. (Discontinued)

Mfr # AWSR4036-576
Zoro # G003695781
UPC # 889292062077
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWSR4036-576
Zoro #
G003695781
UPC #
889292062077
Country of Origin
China

Description

Featuring a piece that will truly shine within your space, Artistic Weavers can confidently say we've delivered the style you've been looking for! Hand loomed in viscose, the marvelously glamorous contemporary design in sharp coloring allow for a modern, trendy addition from room to room within any home. Maintaining a flawless fusion of affordability and durable decor, this piece is a prime example of impeccable artistry and design.

Intricately crafted beneath the delicate care of a weaver's hand, this flawlessly hand loomed piece is sure to highlight the already dazzling design found within your home decor. This handmade rug creates an end product that will be truly timeless in any room.

Care
  • With a dry cotton towel or white paper towel, blot out stain as much as possible. Avoid vacuums with invasive beater bars.
Specifications
  • Collection: Silk Route
  • Naming Design: Rainey
  • Color: Light Gray
  • Pile: Medium
  • Shape: Rectangle
  • Style: Contemporary
  • Construction: Handloomed
  • Contents: 100% Viscose
  • Indoor / Outdoor: Indoor
  • Country of Origin: India
  • Pile Height: 0.394 lbs
  • Dimensions: 90" L x 0.394" H x 60" W
  • Weight: 28.875 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.