Lodge Cabin Raccoon Ridge Poly Filled Pillow - Sky Blue & Beige - 16 x 16 in.
- Mfr # LGCB2006-1616
- Zoro # G724179003
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGCB2006-1616
- Zoro #
- G724179003
- UPC #
- -
- Country of Origin
- China
Description
We offer a wide range of pillows specially made to cradle you at the end of your tiring day with the softness and comfort they feature. Constructed to be durable and high quality, these pillows are present at reasonable prices. Features Artistic Weavers Lodge Cabin Raccoon Ridge Poly Filled Pillow. The Lodge Cabin pillow collection is a timeless classic with a lodge feel that has a blend of rustic style. The collection will add a warm atmosphere to any home. Front: 100% Polyester, Back: 100% Polyester, Fill: 100% Polyester/Polyfill. Woven. Outdoor Safe. Knife Edge. High quality material for durability. Designed to offer maximum comfort and relaxation. Specifications Color: Sky Blue & Beige. Size: 16 x 16'. Weight: 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.