Middleton Amelia Runner Hand Tufted Area Rug- Black - 2 ft. 3 in. x 14 ft.
- Mfr # AWMD2078-2314
- Zoro # G724191463
product price:Â
$
514.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWMD2078-2314
- Zoro #
- G724191463
- UPC #
- -
- Country of Origin
- China
Description
Upholding a timeless, elegant style of design that has been the centerpiece of divine decor for generations, this exquisite rug will surely fashion an ideal addition to your space. With a striking oriental design and smooth coloring, this flawless piece will radiate both opulence and classic charm from room to room within any home. Encompassing the time honored tradition of hand crafted rug making, the elegant and exquisite design of the hand tufted rug will surely radiate a sense of lavish design within your home. Rather than individual braiding threads into the loom, weavers use a tufting gun, or small instrument that individually shoots yarn into the latex backing of a rug. With this intricate and concentrated construction process, this style of piece will surely craft an ideal addition to any space. Care With a dry towel, blot out stain as much as possible. Mix dish soap and cold water with a sponge and remove the stain. Avoid vacuums with invasive beater bars. . Specifications Collection: Middleton. Naming Design: Amelia. Color: Black. Pile: Medium. Shape: Runner. Style: Traditional. Construction: Hand Tufted. Contents: 100% Wool. Indoor / Outdoor: Indoor. Country of Origin: India. Pile Height: 0.394 lbs. Dimensions: 168 in L x 0.394 in H x 27 in W. Weight: 22.5225 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.