1130130000 TUB/SHOWER COMBO KIT

  • Mfr # 1130130000
  • Zoro # G124992493
product price:Ā 
$
90.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1130130000
Zoro #
G124992493
UPC #
012611964282
Country of Origin
Unknown

Description

The 1130130000 Tub/Shower Combo Kit is a versatile and stylish solution for modern bathrooms, designed to offer both functionality and aesthetic appeal. This kit is perfect for those looking to maximize space without compromising on comfort or convenience.

Key Features:
  1. Durable Construction: Made from high-quality VikrellĀ® material, this tub/shower combo is built to last. The solid surface ensures strength, durability, and resistance to chipping and cracking
  2. Elegant Design: The sleek, high-gloss finish not only adds a touch of elegance to your bathroom but also makes cleaning a breeze. The smooth surface repels dirt and grime, ensuring your tub/shower combo looks pristine with minimal effort
  3. Spacious and Comfortable: With dimensions of 60 inches in length, 30 inches in width, and 60.5 inches in height, this unit provides ample space for a relaxing bath or a refreshing shower. The built-in armrests and contoured backrest enhance comfort, making it perfect for long soaks
  4. Innovative Storage Solutions: The kit includes four rimmed shelves, two caddies, two hooks, and two soap dishes, allowing you to organize your bath essentials efficiently. These accessories are designed to hold up to 30 bottles, keeping your shower area clutter-free
  5. Easy Installation: The tongue-and-groove modular design allows for straightforward installation during any phase of construction. The innovative Dry-Block seal and channeled water containment system ensure watertight seams, preventing leaks and water damage
  6. User-Friendly Features: The dishwasher-safe shelves and bins snap into place without the need for tools, making setup and maintenance hassle-free. The unit is also designed to accommodate a left drain location, providing flexibility in installation
  7. Safety and Compliance: This tub/shower combo is CSA and IAPMO certified, ensuring it meets high standards of safety and performance. It also comes with a 10-year consumer warranty and a 3-year commercial warranty, offering peace of mind with your purchase
Specifications:
  • Color/Finish: White
  • Material: Solid Surface
  • Drain Location: Left
  • Water Capacity: 44 gallons
  • Weight: 126.5 lbs
  • Maximum Number of Occupants: 1 Person
  • Surface Type: Smooth
  • Wall Installation Type: Direct-to-stud
Dimensions:
  • Basin Length: 60 inches
  • Basin Width: 30 inches
  • Height from Floor: 79.25 inches
  • Shower Depth: 31.25 inches
  • Wall Height: 60.5 inches
  • Wall Width: 30 inches

The 1130130000 Tub/Shower Combo Kit is an excellent choice for anyone looking to upgrade their bathroom with a durable, stylish, and functional unit. Whether you're renovating or building new, this kit offers the perfect blend of practicality and elegance to enhance your bathing experience

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews