This item is Discontinued.

A&S Tapered Roller, 1.0236inBore, 2.0467inOD L 44645/L 44613 (SKF)

This item is Discontinued.

A&S

Tapered Roller, 1.0236inBore, 2.0467inOD (Discontinued)

Mfr # L 44645/L 44613 (SKF)
Zoro # G2071058
Country of Origin Spain
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L 44645/L 44613 (SKF)
Zoro #
G2071058
UPC #
-
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
1.0236000000000001

Details

Item
Tapered Roller Bearing Set
Temp. Range (F)
-20 to 250
Type
Inch Series
Cage Material
Steel
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Bore (mm)
25.999440000000003

Description

Tapered Roller,1.0236inBore,2.0467inOD

Ratings & reviews