This item is Discontinued.

A&S Tapered Roller, 1.125inBore, 2.5312inOD M 86647/M 86610

This item is Discontinued.

A&S

Tapered Roller, 1.125inBore, 2.5312inOD (Discontinued)

Mfr # M 86647/M 86610
Zoro # G2070811
UPC # 00600649955633
Country of Origin Spain
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M 86647/M 86610
Zoro #
G2070811
UPC #
00600649955633
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
1.125

Details

Item
Tapered Roller Bearing Set
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Type
Inch Series
Bore (mm)
28.574999999999999
Cage Material
Steel
Lubrication
Light Oil Preservative

Description

Tapered Roller,1.125inBore,2.5312inOD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.