This item is Discontinued.

A&S Tapered Roller, 2.8125inBore, 5.375inOD H 715345/H 715311

This item is Discontinued.

A&S

Tapered Roller, 2.8125inBore, 5.375inOD (Discontinued)

Mfr # H 715345/H 715311
Zoro # G2071581
UPC # 00600649950928
Country of Origin Spain
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H 715345/H 715311
Zoro #
G2071581
UPC #
00600649950928
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
2.8125

Details

Item
Tapered Roller Bearing Set
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Bore (mm)
71.4375
Type
Inch Series
Cage Material
Steel

Description

Tapered Roller,2.8125inBore,5.375inOD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.