Shop Alternate Products
This Product is Discontinued
A&S
Tapered Roller, Cup, 1.6875inOD, 0.375in.W (Discontinued)
Mfr # 11520
Zoro # G2073955
This Product is Discontinued
Key Features
- Outside Dia. (In.) 1.6875"
- Bearing Width (In.) 0.375"
- Type Inch Series
- Temp. Range (F) -20 to +248° F
- Agency Compliance ABMA