This item is Discontinued.

A&S Tapered Roller Set, 0.75inBore, 0.473in.W A 6075/A 6157

This item is Discontinued.

A&S

Tapered Roller Set, 0.75inBore, 0.473in.W (Discontinued)

Mfr # A 6075/A 6157
Zoro # G2071618
Country of Origin Spain
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A 6075/A 6157
Zoro #
G2071618
UPC #
-
Country of Origin
Spain
Item
Tapered Roller Bearing Set
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Type
Inch Series
Cage Material
Steel
Bore (mm)
19.049

Description

Tapered Roller Set,0.75inBore,0.473in.W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.