This item is Discontinued.
This item is Discontinued.
Tapered Roller Set, 66mmBore, 124mmOD (Discontinued)
Mfr #
H 212749/H 212710
Zoro #
G2071609
UPC # 00600649951369
Country of Origin Spain
Category Tapered Roller Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 212749/H 212710
- Zoro #
- G2071609
- UPC #
- 00600649951369
- Country of Origin
- Spain
- Item
- Tapered Roller Bearing Set
- Cage Material
- Steel
- Bore (mm)
- 66
- Lubrication
- Light Oil Preservative
- Temp. Range (F)
- -20 to 250
- Agency Compliance
- ABMA
- Type
- Inch Series
Description
Tapered Roller Set,66mmBore, 124mmOD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.