1181067 AM & FM Top or Side Mount Flexible Antenna

  • Mfr # 3004.2205
  • Zoro # G804008933
product price: 
$
43.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3004.2205
Zoro #
G804008933
UPC #
681787011122
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Am and fm top or side mount flexible antenna
Specifications
  • Base High: 16"
  • Cable Length: 60"
  • Dimension: 1 x 3.5 x 19 in.
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews