Shop ASA PRODUCTS

Tri-201PL 16 in. Mobo Mobito Three Wheel Cruiser - Purple

  • Mfr # Tri-201PL

  • Zoro # G803894056


product price:  $622.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Tri-201PL
Zoro #
G803894056
UPC #
818997003993
Country of Origin
Taiwan, Province of China

Description

The Mobo Mobito is an exciting addition to the Mobo brand and it s sized just for kids. The Mobo Mobito includes all of the features that Mobo riders have come to expect: unique mobility comfort safety options and an all-new innovative design. Other features include advanced back support with six angle settings and an adjustable frame designed to fit most young children. The all-new Mobo Mobito is built for fun and excitement. The Mobo Mobito also features an all-new emergency brake feature and rear wheel automatic alignment to allow for quick turns and stylish cruising. The ultimate eye catcher the Mobo Mobito is a great way to promote healthy exercise while taking an amazingly fun ride.
  • Three wheel cruiser.
  • Color: Purple.
  • Material: Steel.
  • Safe, comfortable, and durable.
  • Adjustable steel frame fits riders from 3' to 5'3".
  • Adjustable back support with six angle settings for maximum comfort and spine support.
  • Unique dual joystick steering system with versatile maneuverability.
  • Enhance arm and leg strength, hand-eye coordination, and cardiovascular function.
  • Caliper hand brake.
  • Adjustable back support.
  • Emergency brake system.
  • Adjustable steel frame.
  • Auto steering alignment.
  • Free wheel without chain.
  • Recommended for children 3 and older.
  • Assembly required.
  • Dimensions: 21-47" H x 43-48" W x 26" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.