
22 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold per FT
Mfr # 1015/22T01-0ASC
Zoro # G114913798
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
Key Features
Conductor Material
Tinned Copper
Jacket Color
Black
Nominal Outside Dia.
0.088 in
Voltage
600V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1015/22T01-0ASC
Zoro #
G114913798
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.088 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1015;UL 1230
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.