4920 Lph80 1.2 Mini Spray Gun Only

  • Mfr # IWA4920
  • Zoro # G704129776
product price: 
$
586.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWA4920
Zoro #
G704129776
UPC #
4538995090738
Country of Origin
China

Description

LPH80 HVLP miniature center post spray gun is ideal for large backgrounds, spot repair, blending, shading and touch-up. Spray patterns ranging from 1.6 in. round pattern to a full 5.5 in. fan pattern. Low operating air pressure and low 1.8 CFM allow the LPH80 to be run with small air compressor, perfect for mobile repair.
Auto-graphics artists, auto-body refinishers, custom-auto painters, large-scale mural and sign makers, general-purpose painters and artists commonly use Anest Iwata spray guns for everything from detail touch-up to large-scale production spraying.
Whether you're a fine artist, production artist or a body-shop painter, Iwata has a spray gun for your every need - one that's ideally suited for spraying gesso, varnishing paintings, murals, backgrounds, custom automotive painting, rendering signs or whatever broad surfaces need to be covered. These guns spray high-viscosity paints - including metallics - with ease.

Features:
  • Miniature, center post gravity feed spray gun is a full-featured HVLP gun with spray characteristics similar to Iwata's popular RG-3 gun
  • Using only 1.8 cfm at 13 psi, this low-air-consumption gun provides high atomization with precise control of the spray pattern and a minimum of overspray
  • Features adjustable spray pattern from round to full-fan shape
  • A stainless-steel nozzle, paint passage and heat-tempered needle ensure long-lasting, peak-performance spraying
  • Uses the reliable and easy-to-service cartridge-style "air-valve" set, which can be serviced outside the gun and easily placed back into the gun body
  • Its 4 oz. (110 ml.) stainless-steel gravity cup is center-mounted and rotates, allowing for spraying horizontally, vertically or underneath surfaces
  • Unlike siphon-feed guns, this gravity-feed cup will work with small amounts of paint without spitting
  • Ideal for touch-up or custom automotive and motorcycle painting, illustration background spraying, large studio work and murals
  • Spray pattern is from 1/8 in. to 6 in. (0.3 cm. to 15.24 cm.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews