LPH300 Spray Gun 1. 2 Low 3940
- Mfr # IWA3940
- Zoro # G404175257
product price:Â
$
655.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWA3940
- Zoro #
- G404175257
- UPC #
- -
- Country of Origin
- China
Description
Start some Diesel vehicles as well as most Car, Trucks, Motorcycles, and other Powersports Vehicles !!!
Features- 2 USB charging ports in addition to a 19v and 12v charging ports.
- 18,000 milliamps and up to 600 Peak Amps for massive starting capabilities! Nothing on the Market compares.
- HI-POWER LED flashlight with 2 built-in flash patterns including an S.O.S. flashing beacon pattern.
- Lighted battery capacity indicator- Press a button to see the battery capacity left in the Micro-Start.
- Built-in over-charge and over-discharge protections for long battery life.
- 300 Amp- 600 Peak Amp Jump Starting ability, only 1.1 lbs.
- 9 long x 3.2 wide x 1.2 in. tall and packed in a Slim-Leather Carry Case.
- Detachable SMART Mini Jumper Clamps with built in over charge, reverse polarity protections.
- Black Universal Cable with 8-different detachable tips to fit all the different brands of Laptop charging ports (Acer, Dell, HP, and more).
- Universal Cable for all 12v Accessories such as Mobile DVD players, or other 12v Accessories.
- White Univerasal USB Cable with 4 into 1 USB Cable to fit most popular 5v USB chargeable electronics such as all Cell Phones, iPads, iReaders (Kindles), PSPs, GPS, tablet computers, and anything else using the 5V USB standard. (Apple 30 pin tip, Apple 8 pin tip, Micro USB tip, Mini USB tip.
- Home Charger, and Mobile Charger for plugging into cigarette lighter socket
- Item weight - 3.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.