This item is Discontinued.

Asg Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop T-70 BL

This item is Discontinued.

Asg

Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (Discontinued)

Mfr # T-70 BL
Zoro # G0109545
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-70 BL
Zoro #
G0109545
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3-1/2 in
Overall Width
8-1/2 in
Overall Depth
2 in
Width
3-1/2 in
Depth
2 in
Height
8-1/2 in
Overall Length
3 7/16 in
Wire Rope Length
3 7/16 in
Length
3 7/16 in

Details

Item
Power Supply
Input Voltage
240V AC
Output Voltage - Nominal
20/30V DC
Output Power - Rated
60W
Current - Output
1.5A
Mounting
Benchtop
Housing Material
Plastic Case
Phase
Single
Power Supply Style
Switching
Status Indicator
Green
Output Amps
1.5A
Hz
47 to 63 Hz
Style
Switching
Features
5-Pin Connection
Case Material
Plastic Case
Output Voltage
20/30V DC
Standards
UL Listed
Phase - Electrical
Single
Power Rating
60W
Product Type
Power Supply
Compatible Product Type
Screwdrivers
Compatible Brand
Hios
Compatible Manufacturer Model Number

Description

Power Supply, Drive Size Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.