ASH11426-6 Magnetic Border - Messy; Black - Pack of 6
- Mfr # ASH11426-6
- Zoro # G103691034
product price:Â
$
77.69
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
- ASH11426-6
- Zoro #
- G103691034
- UPC #
- 194629111299
- Country of Origin
- China
Description
FeaturesUse on magnetic whiteboards. steel lockers. refrigerators. and moreGreat for decoration in the classroom or at home! Mix or match with coordinating decor! Use on magnetic whiteboards. steel lockers. refrigerators. and moreWipe clean with damp clothEach pack comes with 12 pieces. totaling 12 feetDots On WhitePack of 6SpecificationsColor: BlackMaterial: Printed magnetAssemblyRequired: NProduct Size: 1" x 12"Age: 5+; yearsGrade: Grade K-12Warranty: 90 DAYS Full ReplacementLength: 15.00 in.Width: 3.00 in.Height: 6.00 in.Weight: 4.2 lbs