This item is Discontinued.

Ashly Mixer8Inputstereoline;1U LX-308B

This item is Discontinued.

Ashly

Mixer8Inputstereoline;1U (Discontinued)

Mfr # LX-308B
Zoro # G2067630
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LX-308B
Zoro #
G2067630
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
19"
Depth
9.4"

Details

Features
LED Metering
Number of Channels
8
Product Type
Audio Mixer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.