This item is Discontinued.

Ashly Networkpoweramplifier2X3;000Watts@2Ohms nXe3.02

This item is Discontinued.

Ashly

Networkpoweramplifier2X3;000Watts@2Ohms (Discontinued)

Mfr # nXe3.02
Zoro # G2209590
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
nXe3.02
Zoro #
G2209590
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
11"
Height
1.8"
Width
19"

Details

Impedance
4 Ohm
Product Type
Amplifier

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.