This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- nXe4004bd
- Zoro #
- G2211094
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 3.5"
- Depth
- 16.8"
- Width
- 19"
Details
- Impedance
- 2 Ohm
- Product Type
- Amplifier
Restrictions
This item has been restricted from sale in the following states:
CA