This item is Discontinued.

Ashly Poweramplifier4X400Watts@2Ohms nX4004

This item is Discontinued.

Ashly

Poweramplifier4X400Watts@2Ohms (Discontinued)

Mfr # nX4004
Zoro # G2193831
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
nX4004
Zoro #
G2193831
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.5"
Depth
16.8"
Width
19"

Details

Impedance
8 Ohm
Product Type
Amplifier

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews