Toilet Part, 58in.H, 55in.W, Khaki
Mfr # 40-7135450-15
Zoro # G1991899
product price:Â $211.99
/eaKey Features
Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Khaki
Width
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-7135450-15
Zoro #
G1991899
UPC #
-
Country of Origin
United States
Dimensions
Width
55 in
Height
58 in
Thickness
1 in
Overall Height
58 in
Overall Width
55 in
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 55 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Khaki, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.