Toilet Part, 58in.H, 60in.W, Dark Khaki
Mfr # 40-7135950-09
Zoro # G1992057
product price:Â $221.99
/eaKey Features
Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Dark Khaki
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-7135950-09
Zoro #
G1992057
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Height
58 in
Thickness
1 in
Overall Width
60 in
Overall Height
58 in
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 60 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Dark Khaki, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal-Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.