This item is Discontinued.

This item is Discontinued.
Inter lok Angle Frame Mirror, 18inW x 36inH, Stainless Steel, Black (Discontinued)
Mfr #
10-0600-1836-41
Zoro #
G808478114
UPC # 840176835811
Country of Origin China
Category Bathroom Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-0600-1836-41
- Zoro #
- G808478114
- UPC #
- 840176835811
- Country of Origin
- China
Description
Asi's matte black collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth. 3/4in x 5/8in 19 x 16 mm roll formed 18 gauge type 304 stainless steel angle frame has corners heliarc welded, ground and polished smooth to a uniform satin finish. Mirror is installed on a concealed hanging bracket that locks onto top and bottom of frame by tamper-proof set screws. Back plate is one piece, attached to frame with theft- resistant locking device. 0600-1836-41 18in wide x 36in high 457 x 914 mm specification: inter-lok stainless steel framed mirror shall have frame fabricated of alloy 18-8 stainless steel, type 304, 18 gauge with mitered corners welded and polished. All exposed surfaces shall be no 4 satin finish. Mirror glazing shall be-insert glazing option and shall be warranted for 15 years against silver spoilage. All edges of mirror shall be protected with friction and chafe absorbing fillers. Back of mirror shall be protected by full size shock-absorbing water-resistant filler and full size one piece 20 gauge corrosion protected steel. An 18 gauge corrosion protected steel 'h' bracket shall be supplied. Mirror shall be secured to vertical bracket with corrosion protected allen head locking screws furnished. features: stainless steel construction: our heavy-duty items are made of high-quality 304 stainless steel, which is tough, durable, stain-resistant and easy to clean 15 year warranty: protected against silver spoilage for 15 year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.