Shop ASI
Create Account
Lavatory Mounted All Purpose Soap Dispenser - 34oz. 6"L Spout - 0332-D
- Mfr # 0332-D
- Zoro # G202713033
product price:
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0332-D
- Zoro #
- G202713033
- UPC #
- 707022311885
- Country of Origin
- China
Description
LAVATORY MOUNTED ALL-PURPOSE SOAP DISPENSERS SINK MOUNTED SOAP DISPENSERS PROVIDE A VANDAL RESISTANT SOLUTION FOR SOAP DISPENSING IN BATHROOMS AND KITCHENS. CORROSION RESISTANT VALVE DISPENSES VISCOUS LOTION SOAPS AND SYNTHETIC DETERGENTS. FILLS FROM TOP FOR EASE OF MAINTENANCE. FREE TURNING SPOUT IS VANDAL RESISTANT AND ROTATES 360°. SPOUT AND STEM ARE STAINLESS STEEL WITH BRIGHT FINISH. ESCUTCHEON IS CHROME-PLATED BRASS. ADJUSTABLE THREADED SHANK ALLOWS INSTALLATION IN COUNTERTOPS UP TO 3-1/2" THICK WITH A 7/8" DIAMETER HOLE. LAVATORY MOUNTED SOAP DISPENSER DISPENSES 34 OZ. OF LIQUID AND LOTION SOAPS, SYNTHETIC DETERGENTS AND ANTIBACTERIAL SOAPS CONTAINING PCMX AND/OR TRICLOSAN. DISPENSER STEM AND SPOUT IS MADE OF STAINLESS STEEL WITH RUBBER "DUCK BILL" CHECK VALVES AND AN O-RING SEAL. VALVE BODY, INTERNAL PARTS, BASIN NUT, THREADED SHANK AND GLOBE ADAPTER ARE MOLDED PLASTIC. SPRING, ESCUTCHEON WASHER, STEM RETAINER COLLAR AND SCREW ARE MADE OF STAINLESS STEEL. SOAP CONTAINER IS TRANSLUCENT, SHATTER RESISTANT POLYETHYLENE. VALVE OPERATION COMPLIES WITH ADA ACCESSIBILITY GUIDELINES. 34 OZ. CAPACITY WITH 6"L SPOUT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.