Shop ASI
Create Account
M12 to RJ45 Ethernet Cable, M12 RJ45 Patch Cord, 4 Position, D-Coded Male, 5 Meter
- Mfr # ASI-M12-RJ45-11105
- Zoro # G911376239
product price:Â
$
168.99
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
- ASI-M12-RJ45-11105
- Zoro #
- G911376239
- UPC #
- 810009762560
- Country of Origin
- China
Description
ASI-M12-RJ45-11101 is a 5 meter M12 to RJ45 ethernet cable with a M12 4-pin connector, d-coded and a male RJ45 connector. The RJ45 connector is shielded and the Cat5e cable is single foil twisted pair with a black PUR jacket. It is rated at 24 AWG wire. Both the M12 and RJ45 patch cable connectors have a molded black TPU strain relief. This 5 meter M12 to RJ45 Ethernet patch cord is ideal for industrial Ethernet applications such as in machinery, assembly lines and other manufacturing applications where industrial grade Cat5e network cable is needed.