Shop ASI
Create Account
Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black
- Mfr # 10-3801-18-41
- Zoro # G908436519
product price:Â
$
79.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-3801-18-41
- Zoro #
- G908436519
- UPC #
- 840176835651
- Country of Origin
- Taiwan, Province of China
Description
Asi's matte black collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth. features include cover that snaps over mounting flange dimples to conceal screws and concealed mounting flange of 3-1/8in 79 mm o.d. Diameter with 2 screw holes and 3 locking dimples; 1/8in 3 mm thick, type 304 stainless steel. Cover is type 304 stainless steel with a matte black powder coated finish and 22 gauge, 33/16in 81 mm diameter. 1-1/2in dia 38 mm 3800-41 series straight grab bar with matte black powder coated finish specification: 1-1/2in diameter 38 grab bar with snap-on flange covers for concealed mounting shall be type 304 stainless steel alloy 18-8. Tubing shall be 1-1/2in diameter 38 x 18 gauge 0.048in 1.2. Snap-on cover shall be 22 gauge 0.03in 0.8. Flange shall be 1/8in 3 thick and shall be heliarc welded to tubing with a continuous concealed bead. End flanges shall have two 2 5/16in diameter 7.5 mounting holes. Center posts if any shall have 2 keyhole slots to ease installation access. All exposed surfaces shall have a satin finish and shall be protected during shipment with a plastic bag. For optional non-slip surface add suffix p peened.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.