Shop ASIMETO
Create Account
Impact Hardness Tester
- Mfr # 7640171
- Zoro # G805912765
product price:
$
1,520.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7640171
- Zoro #
- G805912765
- UPC #
- -
- Country of Origin
- China
Description
- Large screen (128x64 dot matrix LCD), allows for clear display of all functions and parameters - Hardness test can be taken at any angle including inverted. - A wide measuring range supports the hardness of all metallic materials. Hardness results are directly displayed in HRB, HHRC, HV, HB, HS, HL hardness scales. - Diameter of carbide ball: 3mm. - Large capacity memory storage of 500 sub groups. Stored information including single measured value, mean value, test data, impact direction, impact times, material and hardness scale are available. -¬è Upper and lower limit can be preset. An audio alarm will automatically sound when the reading is outside of the preset limits. - Battery voltage information is displayed including the charge status. - Calibration function is available. - USB1.1 port allows for information to be uploaded directly to a PC. -¬è High speed thermal printer allows for the readings to be immediately printed. -6V Ni-MH rechargeable battery are supplied. The batteries can be charged with the integrated charger. Up to 150 hours of continuous operation battery life between charges. (eL off and no printing) - Automatic power off after five minutes. - Range: (170-860)HLD, (17-68.5)HRC, (19-651)HB - Accuracy: HLD: ±5, HRC: ±1, HB: ±4 - With - Impact device - Hardness test block - Small support ring - Cleaning brush - Battery charger - Paper for printing - Manual - DataPro software - Communication cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.