Shop ASMC INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
0.31 in. -18 x 1.5 in. - FT Socket Button Head Cap Screw, Alloy Steel - Zinc Plated, 800PK
- Mfr # 0000-113870-800
- Zoro # G024178904
product price:Â
$
439.99
/pk of 800, $0.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0000-113870-800
- Zoro #
- G024178904
- UPC #
- -
- Country of Origin
- China
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot. Features 800 Piece. Specifications Fastener Type: Socket Button Head Cap Screw. Size: 5/16 in-18 x 1 1/2 in ( FT). Diameter/Nominal Size: 5/16 in. Length: 1 1/2 in. Thread Pitch: 18. Thread Direction: Right. Thread Coverage: Full. Material: Alloy Steel. Finish: Zinc Plated. Head Type: Button. Drive Type: Internal Hex. Weight: 24.6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.