Shop ASMC INDUSTRIAL
Create Account
0.5 in. -13 x 1.75 in. - FT Coarse Thread Socket Head Cap Screw, Silicon Bronze - 50 Piece, 50PK
- Mfr # 0000-121723-50
- Zoro # G024178447
product price:Â
$
1,537.99
/pk of 50, $30.76/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000-121723-50
- Zoro #
- G024178447
- UPC #
- -
- Country of Origin
- China
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot. Features 50 Piece. Specifications Fastener Type: Socket Head Cap Screw. Size: 1/2 in-13 x 1 3/4 in ( FT). Diameter/Nominal Size: 1/2 in. Length: 1 3/4 in. Thread Pitch: 13. Thread Direction: Right. Thread Coverage: Full. Material: Silicon Bronze. Finish: Plain Finish ( No Plating). Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 7.2505 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.