Shop ASMC INDUSTRIAL
Create Account
1.25-7 x 9 Coarse Thread Socket Head Cap Screw, Alloy Steel - Black Oxide -
- Mfr # 0000-216832-1
- Zoro # G815759190
product price:Â
$
381.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0000-216832-1
- Zoro #
- G815759190
- UPC #
- 600920115480
- Country of Origin
- United States
Description
ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Specifications - Fastener Type: Socket Head Cap Screw - Size: 1 1/4-7 x 9 - Diameter/Nominal Size: 1 1/4 - Length: 9 - Thread Pitch: 7 - Thread Direction: Right - Thread Coverage: Full - Material: Alloy Steel - Finish: Black Oxide - Head Type: Cylindrical - Drive Type: Internal Hex - Thread Pitch Type: Coarse - Country of Manufacture: United States - Weight: 3.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.