Shop ASMC INDUSTRIAL
Create Account
No.14 x 3 in. - FT Phillips Flat Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 500PK
- Mfr # 0000-113695-500
- Zoro # G924179384
product price:Â
$
268.99
/pk of 500, $0.54/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0000-113695-500
- Zoro #
- G924179384
- UPC #
- -
- Country of Origin
- China
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot. Features 500 Piece. Specifications Fastener Type: Sheet Metal Screw Phillips Flat Head Type A. Size: #14 x 3 in ( FT). Diameter/Nominal Size: #14. Length: 3 in. Material: Stainless Steel 18-8. Finish: Plain Finish ( No Plating). Head Type: Flat. Drive Type: Phillips. Thread Coverage: Full. Screw Type: A. Weight: 14.625 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.