No.8-36 x 1 in.-FT Fine Thread Socket Flat Head Cap Screw, Alloy Steel - Black Oxide, 2500PK
- Mfr # 0000-106117-2500
- Zoro # G724178266
product price:Â
$
332.99
/pk of 2500, $0.13/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000-106117-2500
- Zoro #
- G724178266
- UPC #
- -
- Country of Origin
- China
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot. Features 2500 Piece. Specifications Fastener Type: Socket Flat Head Cap Screw. Size: #8-36 x 1 in ( FT). Diameter/Nominal Size: #8. Length: 1 in. Thread Pitch: 36. Thread Direction: Right. Thread Coverage: Full. Material: Alloy Steel. Finish: Thermal Black Oxide. Head Type: Flat. Drive Type: Internal Hex. Thread Pitch Type: Fine. Weight: 13.675 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.