This item is Discontinued.

Asobu ASOBU KB900COP Portable Cold Brew Coffee Maker; Copper KB900COP

This item is Discontinued.

Asobu

ASOBU KB900COP Portable Cold Brew Coffee Maker; Copper (Discontinued)

Mfr # KB900COP
Zoro # G003694036
UPC # 842591028366
Country of Origin China
Category Coffee Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB900COP
Zoro #
G003694036
UPC #
842591028366
Country of Origin
China

Description

Asobu portable 2 in one cold brewer is the only brewer that doesn't need to be refrigerator at all making it the most convenient option in the market. The brewing carafe is constructed from 100% Bpa free non-breakable Tritan with a reusable and easy to clean 18/8 rust-free superfine stainless steel mesh to give the purest smoothest coffee brew. The take on the go 34oz mug is made with copper double-walled vacuum insulation so your brew will keep cold or hot for hours. With a 6 servings capacity, the brew can be left in the fridge for up to 2 weeks and still get that same great rich and fresh concentrate. Tea lovers, we haven't forgotten about you! Our fine mesh works amazing with loose leaf tea as well so you too can enjoy a nice hot cup of steeped tea on the go.

Features
  • Asobu Coldbrew Portable Cold Brew Coffee Maker 34oz is first of its kind
  • True to its name Asobu has taken cold brew makers to the next level
  • Cold brew on the go; a portable and vacuum insulated way to brew coffee
  • 100% BPA Free Materials
  • Hand Wash Only
  • Spill-Proof
Specifications
  • Color: Copper
  • Material: Stainless Steel/Tritan
  • Weight: 48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.