Shop AFX

Olden LED Outdoor Flush Mount, 10", Black Finish, White Glass Shade

  • Mfr # RFKIT32AJ

  • Zoro # G1244085


product price:  $74.00
/ea

Key Features

Type
Retrofit Kit
For Use With
Sconces and Ceiling Applications
Watts
32
Lighting Certification
ENERGY STAR
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RFKIT32AJ
Zoro #
G1244085
UPC #
037949446996
Country of Origin
Viet Nam

Dimensions

Length
6.3
Width
6.3
Height
0.25
Diameter
5.3"
Overall Height
1/4 in
Manufacturer Warranty Length
5 yr

Details

Item
Retrofit LED Kit
Type
Retrofit Kit
For Use With
Sconces and Ceiling Applications
Watts
32
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
Color Temperature
3000K, 4000K
Standards
ETL||cETL
Color Rendering Index
80
LED Replacement For
150W INC
Lamp Type
Led
Energy Star Compliant
No
Finish
Composite
Series
Not Available
Dimming Range
100% to 5%
Maximum Wattage
20 W
Dimming Method
ELV/TRIAC
Light Output
1,600 lm

Description

Retrofit LED Kit, Light Output 1,600 lm, Color Temperature 3000K, 4000K, Color Rendering Index 80, For Use With Sconces and Ceiling Applications, LED Replacement For 150W INC, Voltage 120V AC, Dimmable Yes, Dimming Method ELV/TRIAC, Dimming Range 100 Percent to 5 Percent, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr, Maximum Wattage 20 W, Mounting Type Magnets, Overall Height 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Series Not Available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.