Proximity Card Reader, Stainless Steel, Stainless Steel, For Use With: All Access Control Systems
Mfr # ES100-16SMH-IPS-630
Zoro # G405311449
product price:Â $1,490.99
/ea
Free Shipping & Returns
Key Features
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24 V DC
Door Frame Type
Hollow Metal/Wood
Faceplate Depth
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ES100-16SMH-IPS-630
Zoro #
G405311449
UPC #
0740090027647
Country of Origin
United States
Dimensions
Faceplate Depth
1/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in
Overall Width
1 1/4 in
Overall Height
4 7/8 in
Details
Item
Proximity Card Reader
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24 V DC
Door Frame Type
Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless Steel
Standards
CE Certified, EMC Directive 2014 30 EU
Material
Stainless Steel
Includes
Batteries
Features
Strikes
1,500
Bolt Throw
1 in
For Use With
All Access Control Systems
Fire Rated
1-1/2 Double Door, 3 hr Single Door, Yes
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
140 Degrees F
Voltage
12 to 24V DC
Description
Access Control System,12/24VDC,1-1/4" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.