Shop ASSOCIATED EQUIPMENT
Create Account
ASO6001A Battery Charger 6/12Volt- 100 Amp- 550 Amp Boost
- Mfr # ASO6001A
- Zoro # G204164963
product price:Â
$
1,263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASO6001A
- Zoro #
- G204164963
- UPC #
- 99684000383
- Country of Origin
- China
Description
The highest performance fast charger on the market. Designed to meet the needs of the most demanding professional with 16 rates of charge and the highest manufacturer's boost of 550 Amps. UL and CSA listed for indoor an outdoor use. "Safe In Any Weather".
Five year limited manufacturer N/A
Automatic reset AC and DC circuit breakers
500 amp fully insulated "Flex-Spring" clamps
Automatic Timer
Patented "Stop/Go" light
Heavy-duty chrome plated handle
Rugged 7 inch wheels
Made in the USASpecifications:Voltages: 6/12UL Continuous ratings: 100/70 AmpMFG's boost: 550 AmpUL cranking assist rating: 300 AmpAC Power cord: 10' (14-3 wire)DC leads: 8' (4 AWG)Weight: 58 lbs
Five year limited manufacturer N/A
Automatic reset AC and DC circuit breakers
500 amp fully insulated "Flex-Spring" clamps
Automatic Timer
Patented "Stop/Go" light
Heavy-duty chrome plated handle
Rugged 7 inch wheels
Made in the USASpecifications:Voltages: 6/12UL Continuous ratings: 100/70 AmpMFG's boost: 550 AmpUL cranking assist rating: 300 AmpAC Power cord: 10' (14-3 wire)DC leads: 8' (4 AWG)Weight: 58 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.