Shop ASTATIC

PP8X9A-G RG8X 9 ft. Coax Cable with PL259 Connectors On Each End; Grey

  • Mfr # PP8X9A-G
  • Zoro # G804118106

product price: 
$
42.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PP8X9A-G
Zoro #
G804118106
UPC #
-
Country of Origin
China

Description

Features
  • RG8X 9 ft. Coax Cable with PL259 Connectors On Each End, Grey
Specifications
  • Dimension: 6" H x 9" W x 11" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.