10pc 3/8 in Drive Nano Pinless Universal Impact Sockets - Metric

  • Mfr # 78344
  • Zoro # G722769886
product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78344
Zoro #
G722769886
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Astro Tools 78344 10pc 3/8 in Drive Nano Pinless Universal Impact Sockets - Metric are up to 11% shorter than standard low-profile Universal impact sockets and are made from cro-mo. The pinless design in these sockets allow for a full 360 Degrees of freedom for the Universal head to angle and rotate. As a result, the new hex ball swivel design takes more abuse than thewinged Designs by transferring more of the impact force to the bolt itself. Pinless design allows a full 360 Degrees of freedom for the universal head to angle and rotate Astros Nano form factor, up to 11% shorter than standard low-profile universal impact sockets Forged CRO-MO Includes sizes 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews