Shop ASTRO PNEUMATIC
Create Account
5Sawr 5Pc. Blade Set For 129Tw
- Mfr # AST-5SAWR
- Zoro # G303929036
product price:Â
$
25.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-5SAWR
- Zoro #
- G303929036
- UPC #
- 745227000883
- Country of Origin
- China
Description
Features
- Punch designed for easy replacement
- Performs hole punching and panel crimping
- Features a rotating head for convenient use
- Every pull of the lever delivers a single punch or a single flange crimp with precision control
- Forms an offset crimped edge on sheet metals for no-bump lap welds
- Lightweight
- Durable construction
- Reduces metal fabrication time in half
- Specifications:
- Punch Diameter: 5.5mm (7/32 in. )
- Punch Capacity: 1.6mm (1/16 in. )
- Crimping Capacity: 1.6mm (1/16 in. )
- Piston Stroke: 5/32 in. (4mm)
- Air Inlet Thread NPT: 1/4 in.
- Air Hose I.D. Size: 3/8 in. (10mm)
- Avg. Air Consumption: 4cfm
- Air Pressure: 90-120psi (6.21-8.28 Bar) flat and curved surfaces
- Size - 5.5 mm.
- Item Weight - 2.800 lbs.
- Case Quantity - 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.