AST-50SL 5W Lumen Rechargeable Handheld Color Match Light
- Mfr # AST-50SL
- Zoro # G004153174
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST-50SL
- Zoro #
- G004153174
- UPC #
- 745227022496
- Country of Origin
- China
Description
Features
- Highest color match rating (CRI 97) of any LED light on the market
- Spots color differences and paint imperfections like only a high CRI color match light can
- Easily removable and cleanable lens
- 360 degree rotating hook is collapsible
- IP65 water and dust proof
- 180 degree folding magnetic base
- Impact resistant construction
- Power: 5W
- Weight: 0.68 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.