AST-930 Air Body Saber Saw With 5 Blades
- Mfr # AST-930
- Zoro # G803893455
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-930
- Zoro #
- G803893455
- UPC #
- 745227016112
- Country of Origin
- China
Description
Features
- Ideal for body shop repair, muffler and exhaust work
- Adjustable blade guide increases blade life
- Cuts all types of aluminum, plastic, fiberglass and sheet metal
- Cuts intricate shapes and tight radius curves on flat and curved surfaces
- Case Quantity - 1
- Weight - 1.750 lbs.
- Cutting Capacity - 1.6mm steel thickness
- Strokes Per Minute - 9,000BPM
- Overall Length - 9-1/4 in. (235mm)
- Net Weight - 1.76 lbs. (0.8kg)
- Piston Stroke - 1/4 in.
- Air Inlet Thread NPT - 1/4 in.
- Air Hose I.D. Size - 3/8 in. (10mm)
- Average Air Consumption - 4cfm
- Air Pressure - 90-120 psi
- Air Body Saber Saw with 5 Blades
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.