AST-9401 8 Pc. Snap-Ring Pliers Set
- Mfr # AST-9401
- Zoro # G503939170
product price:Â
$
83.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST-9401
- Zoro #
- G503939170
- UPC #
- 745227002658
- Country of Origin
- China
Description
Features
- Operates both internal and external rings
- Heat treated chromium-molybdenum steel
- Comfortable insulated vinyl handles
- Weight - 5.000 lbs.
- Blow Molded Case
- Set Includes:
- 5-1/2 in. Bent Pliers with. 038 in. (1.0mm) Tip
- 6 in. Straight Pliers with. 038 in. (1.0mm) Tip
- 5-1/2 in. Bent Pliers with. 047 in. (1.2mm) Tip
- 6 in. Straight Pliers with . 047 in. (1.2mm) Tip
- 7-1/2 in. Bent Pliers with. 070 in. (1.8mm) Tip
- 8 in. Straight Pliers with. 070 in. (1.8mm) Tip
- 8-1/2 in. Bent Pliers with. 090 in. (2.3mm) Tip
- 9 in. Straight Pliers with. 090 in. (2.3mm) Tip
- 1 Pc. - 5 in. Hook Tool
- 1 Pc. - 5 in. Pick Tool
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.