Shop ASTRO PNEUMATIC
Create Account
AST-AS7SP Siphon Feed Spray Gun With 1-Quart Aluminum Cup And 1.8 mm Nozzle
- Mfr # AST-AS7SP
- Zoro # G504006796
product price:Â
$
161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-AS7SP
- Zoro #
- G504006796
- UPC #
- 745227001200
- Country of Origin
- China
Description
Features
- Binks 7 Type
- Designed for high material delivery, will handle a range of viscosities from fine surface finishes to heavy body coatings
- Includes 1 quart dripless cup, instruction manual
- All-purpose easy-to-clean paint spray gun
- Two-piece construction with gun featuring exclusive air valve design
- Fully adjustable wide fan pattern control
- Nozzle Size - 1.8 mm
- Operation Pressure - 50-65psi
- Weight - 3.000 lbs.
- Dimensions - 7 W x 12 H in.
- Avg. Air Consumption - 7- 12 cfm
- Air Inlet Thread NPT - 1/4 in.
- Required Compressor - 3hp
- Max. Pattern at 8 in.
- Distance - 11 in. (280 mm)
- Fluid Inlet Thread NPT - 3/8 in.
- Air Hose I.D.
- Size - 6-8 mm
- CFM @ 50-60 PSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.