AST-PR14 0.25 In. Air Riveter
- Mfr # AST-PR14
- Zoro # G504046709
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST-PR14
- Zoro #
- G504046709
- UPC #
- 745227008728
- Country of Origin
- China
Description
Features
- Comes with following nosepieces - 3/16 in., 5/32 in., 1/8 in., 3/32 in., 1/4
- Powerful durable, high speed production tool
- Quick release air valve permits cylinder to return quickly for high speed assembly operations,
- Performs well at any angle
- Prevents overloading for long life
- Gets into hard-to-reach areas
- Provides quick, quiet and comfortable operation preventing user fatigue
- Weight - 4.300 lbs.
- Rivet Capacity - 1/4 in.
- Overall Length - 10-7/8 in. (280mm)
- Stroke - 15 mm
- Motor - 1/2 HP
- Air Inlet Thread NPT - 1/4 in.
- Air Hose I.D. Size - 3/8 in. (10mm)
- Avg. Air Consumpt. - 2.320 Liter/Stroke
- Air Pressure - 90-120 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.