Shop ASTRO PNEUMATIC
Create Account
AST-T210 0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings
- Mfr # AST-T210
- Zoro # G204006713
product price:Â
$
57.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-T210
- Zoro #
- G204006713
- UPC #
- 745227000289
- Country of Origin
- China
Description
Features :
- Positive grip - 1/4 in. capacity collet chuck
- Compact and lightweight
- Lever throttle for feathering control
- Rib textured handle provides a firm grip
- Rear exhaust air flow system directs air away from work surface
- Weight - 2.000 lbs.
- 1/4 in. Die Grinder
- Tough fiberglass hammer handles for extended service life
- Set Contains:
- Curved dolly
- Utlility dolly
- Double-end dolly
- Shrinking dolly
- Standard bumping hammer pick
- Finish hammer
- Reverse curved hammer
- Molded case.
- Collet Size - 1/4 in.
- Free Speed - 22,000rpm
- Overall Length - 6-3/4 in.
- Net Weight - 1-1/4lbs.
- Motor - 1/3hp Air Inlet
- Thread NPT - 1/4 in. Air Hose I.D.
- Size - 3/8 in. Avg.
- Air Consumpt. - 4cfm
- Air Pressure - 90-120psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.