Shop ASTRO PNEUMATIC
Create Account
AST2181 8 Piece Double Cut Carbide Burr Set
- Mfr # AST2181
- Zoro # G004037504
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST2181
- Zoro #
- G004037504
- UPC #
- 745227002726
- Country of Origin
- China
Description
Features and Benefits:
- Should not exceed maximum 30,000 RPM
- All burrs are 1/4" shank,
- Blow molded storage case for easy storage and transport
Set includes:
- SA-5: Cylindrical shape 1/2" x 1"
- SA-3: Cylindrical shape 3/8" x 3/4"
- SC-3: Cylindrical radius end 3/8" x 3/4"
- SC-1: Cylindrical radius end 1/4" x 5/8"
- SD-1: Ball shape 1/4"
- SD-3: Ball shape 3/8"
- SF-3: Tree shaped radius end 3/8" x 3/4"
- SF-5: Tree shaped radius end 1/2" x 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.