Shop ASTRO

Pneumatic AST557010 Extra Heavy Duty Portable Work Stand

  • Mfr # AST557010
  • Zoro # G903989980

product price: 
$
83.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AST557010
Zoro #
G903989980
UPC #
745227010097
Country of Origin
China

Description

  • Heavy Duty work bench with capacity of 500lbs.
  • Steel tubing construction with 1/2" foam padded top.
  • Adjustable height of 25" to 41" tall.
  • Great for working on doors fenders hoods and bumpers.
  • Length: 41.5".
  • Width: 12.75".
  • Height: 4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.