Shop ASTRO
Create Account
Pneumatic AST9448 100 Pcs. Professional Screwdriver Bit Set
- Mfr # AST9448
- Zoro # G303795143
product price:Â
$
48.15
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
- AST9448
- Zoro #
- G303795143
- UPC #
- 745227003013
- Country of Origin
- China
Description
Features and Benefits:Included in an organizer case: Made of industrial quality S2 steel Magnetic bit holder Socket bit holder 1/4" sq. x 1/4" hex extensions: 1" & 2" Phillips - #0 1 2 3 Posidrive - #0 1 2 3 Slotted - 3 4 4.5 5 5.5 6 6.5 7 8 Spanner - 4 6 8 10 Torx - T8 T10 T15 T20 T25 T27 T30 T40 T45 Tamperproof Torx - T8 T10 T15 T20 T25 T27 T30 T35 T40 Hex (SAE) - 1/16 5/64 3/32 7/64 1/8 9/64 5/32 3/16 7/32 1/4 Hex tamperproof (SAE) - 5/64 3/32 7/64 1/8 9/64 5/32 Hex (metric) - 1.5 2 2.5 3 4 5 5.5 6 8MM Hex tamperproof (metric) - 2 2.5 3 4 5 5.5 6MM Tri-Wing - 1 2 3 4 Torqset - 6 8 10 Clutch - 5/32 3/16 1/4 Square recess - 0 1 2 3 Spline - 5 6 8MM Wing-nut Y-Bit