Shop ASTRO PNEUMATIC

AST9477 Professional Quick Change Ratcheting Crimping Tool Set - 7 Pieces

  • Mfr # AST9477
  • Zoro # G904057718

product price: 
$
130.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AST9477
Zoro #
G904057718
UPC #
745227014750
Country of Origin
China

Description

  • Quick changing jaw design does not require any other tool to change the jaws.
  • Versatile kit includes 6 dies for many applications.
  • Ergonomically designed steel frame handles with contoured rubber grips.
  • Time saving tools allows faster crimping of terminals and wire.
  • Crimper is easily operated by either left or right hand.
  • Dimension: 11.3" L x 8" W x 2" H.
    Versatile kit includes 6 dies for many applications:
  • A Jaw-Insulated Terminals: for AWG 22-18/16-14/12-10.
  • B Jaw-Non-Insulated Terminals: for AWG 20/18/16-14/12-10/8 C Jaw-Open Barrel Terminals: for AWG 20-18/16-14/12-10.
  • D Jaw-Insulated Cord-End Terminals (small AWG): for AWG 22/20/18/16/14/12.
  • F Jaw-Insulated Cord-End Terminals (Huge AWG): for AWG 10/8/6.
  • H Jaw-Open Barrel Terminals and D-SUB, V3.5: for AWG 14/22/8.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.